Lovato switch disconnectors pack versatility and flexibility within an easily mountable compact size. These three-pole switch disconnectors have dimensions of 162 mm wide up to 315 A, 203 mm from 320 A to 500 A, and 231 mm for 603 A. With simple DIN Rail mounting, these disconnectors offer versatile, multi-direction installation and can be adjusted in rotation and position. A rubber pad insert for sizes 160 A to 315 A prevents the disconnector from sliding on the DIN rail.
They can also be metal plate screw mounted. Lovato's switch disconnectors come with a three-pole configuration and offer component flexibility with the possibility of four-pole configurations. Fourth-pole mounting can be added quickly with two screws, resulting in neutral and earth/ground terminals on both sides. Changeover switches are assembled in both three-pole and four-pole configurations.
Other features include:
You can view our full range of Lovato products at Galco.com.
For more product overviews, check out our YouTube channel at GalcoTV!