Lovato's GL Series, Switch Disconnects
Lovato switch disconnectors pack versatility and flexibility within an easily mountable compact size. These three-pole switch disconnectors have dimensions of 162 mm wide up to 315 A, 203 mm from 320 A to 500 A, and 231 mm for 603 A. With simple DIN Rail mounting, these disconnectors offer versatile, multi-direction installation and can be adjusted in rotation and position. A rubber pad insert for sizes 160 A to 315 A prevents the disconnector from sliding on the DIN rail.
They can also be metal plate screw mounted. Lovato's switch disconnectors come with a three-pole configuration and offer component flexibility with the possibility of four-pole configurations. Fourth-pole mounting can be added quickly with two screws, resulting in neutral and earth/ground terminals on both sides. Changeover switches are assembled in both three-pole and four-pole configurations.
Other features include:
- Wide range of accessories including terminal covers, phase barriers, auxiliary contacts, terminal clamps, bridging bars, shafts, and handles.
- Highest in category IEC electrical capability.
- Add-on auxiliary contacts
- Windows on the individual poles allow for easily visible open or closed switch status
- Snap-on shaft mounting
- Capabilities for the UL508A defeatable handle, IP66, IP69K, and NEMA 4x handle, integrated padlock mechanism standard on all direct and door coupling handles.
You can view our full range of Lovato products at Galco.com.
For more product overviews, check out our YouTube channel at GalcoTV!