What Is a Linear Power Supply
What Is a Linear Power Supply?
Linear Power Supply exist to provide four separate and distinct functions:
-
Change the output to a different voltage level than the input (step up or step down)
-
Rectify ac into dc
-
Isolate the output from the input
-
Stabilize the output against the influence of:
-
Source changes (source effect)
-
Load changes (load effect)
-
Temperature changes (temperature effect)
-
Passage of time (time effect or drift)
-
Linear power supplies are about 50% efficient. Only the smallest linear power supplies are capable of being securely mounted to a DIN Rail. Linear power supplies are still popular today because they provide very tight regulation (.01% typically), almost perfectly clean DC, fast transient response and their low component count helps provide a lower material cost for its user. Linear power supplies are typically open frame because of the excessive heat dissipation from their low efficiency.
DC Power Supply Selection Process
-
Gather the required information
-
Input voltage and frequency
-
Number of outputs
-
Voltage of each output
-
Amperage of each output
-
Peak loading of each output
-
Battery Backup
-
-
Determine which models meet all of the required specifications
-
Check power supply mounting style, connections and physical size to ensure application suitability
-
Check for applicable safety approvals for the country and application the power supply will be used in
-
Discrete manufacturing machine diagnostics and controls
-
Oil platform monitoring and control in the petroleum industry
-
Central and remote water and wastewater control panels
-
Monitoring and control panels for local facilities/air handling equipment
-
Tire manufacturing mixing and building processes
-
Industrial and commercial power house controls; building HVAC controls
-
Material handling and palletizing monitoring and control
-
Automotive press and machine parts controls
-
Linear power supplies are available in a wide variety of outputs and inputs. Select from 1-4 outputs, 5-265 VDC outputs and 100-240 VAC inputs to fit your application.