Motion Control

Product Feature: Control Techniques' Commander S Drive

Written by Galco | Aug 20, 2025

The sleek design of the Commander S optimizes component layout for a small footprint and easy access to terminals. The click-on and click-off DIN rail mount makes installation remarkably easy and is constructed with angled and offset crew terminal connectors for easy access and fast installation.

Buy, Fit, Relax: Rest easy with a five-year warranty included

100 percent conformal coating ensures moisture, corrosion, and dust protection for use in challenging environments. In fact, Control Techniques is so confident in this drive's reliability and performance that it comes with a FREE five-year warranty. 

Run, Conserve, Save: Built-in features that make it easy to save energy and money

The Commander S comes with intelligent fan control, integrated C1 EMC filter variants that can operate in EMC-sensitive environments, and automation connectivity via the onboard ModbusRTU. This combination allows users to save time and eliminates the need for additional filters or control protocols. 

Conclusion

Commander S with the free MARSHAL App interface has revolutionized the way you can interface with your drive. This first-ever combination means you can commission, clone, diagnose system issues, and monitor the drive in just a few screen taps. It is by far the easiest drive you have ever installed or used. 

 

Control Techniques has a long tradition of challenging the status quo with innovative ideas and making a profound impact on the drive industry, and the 2022 iF Design Award winning Commander S is no exception. 

Any Questions? Contact Us! 

Our experts are equipped to help you find the right part you need and get it to you quickly.  

Call 800-575-5562 for additional assistance.