Skip to content

500 HP Dynamometer Control

Overview

We can help you with your Dynamometer motor applications with our 500 HP Regenerative Motor Controller. It has a digital front-end controller with a counter and timer for doing profiled speed tests.

  • PLC for monitoring push-button functions as well as faults from the motor and drive
  • A NEMA 12 enclosure houses all of the control equipment

Features & Benefits

  • Line Reactor –  Prevents line spikes and extend power semiconductor life
  • 500 Hp, 820 amp rated drive  –  Powerful and reliable
  • Digital front-end  –  For speed profile controller
  • Speed regulation of 0.2%
  • Auto / Manual selector switch  –  Variable mode of operation
  • Electronic armature reversing  –  For four quadrant operation
  • Component protection  –  Phase loss, current limit, overspeed and field loss

Standard Items

  • NEMA 12 control enclosure to house control components
  • Airpax magnetic pickup or enclosure for speed feedback
  • 1000 amp rated motor contactorMain line circuit breaker
  • System is fused for protection
  • Operator panel with front-end controller and push-buttons wired and ready to mount into your operator station
  • PLC fully programmed
  • Fully wired and tested

Optional Items

  • Larger or smaller horse power ratings
  • 480 or 240 VAC rating
  • Motors of any horse power
  • Specific customer requests
  • Installation assistance
  • Training by a qualified project engineer for operators and/or skilled trades personnel on equipment operation and maintenance

How To Order

Call your friendly Galco Sales Representative today.

Estimated delivery 7-9 weeks.  Prices subject to change without notice.

1451 E. Lincoln Ave  Madison Heights, MI  48071