Transforming Industrial Monitoring With Trumeter's Advanced Panel Meters, IoT Gateway, and Trumeter Cloud
In industrial automation, precision and efficiency are paramount. Manufacturers, utilities, and various industrial sectors rely on advanced monitoring solutions to streamline operations and ensure optimal performance. Trumeter, a leader in industrial instrumentation, has been at the forefront of this technological revolution with its Advanced Panel Meters (APMs) and IoT Gateway with Trumeter Cloud.
TRUMETER'S ADVANCED PANEL METERS (APMS): PRECISION AT YOUR FINGERTIPS
The Trumeter series of Advanced Panel Meters (APMs) are the most customizable, easy-to-use panel meter on the market. The Trumeter series of APMs works to modernize equipment, increase safety, and reduce costs.
With precision measurements down to the smallest detail, Trumeter APMs ensure that operators can rely on the data displayed. This level of accuracy is essential for ensuring the quality of products, maintaining safety standards, and optimizing processes.
Every member of the APM meter family has unique dynamic backlighting and starburst messaging to instantly alert operators to problem conditions. Trumeter's APM alerts, scale, and range are fully customizable through the plug-and-play software.
The Trumeter APM family includes the following:
TEMPERATURE METER
Specialized meter for measuring temperature with the use of thermocouples for applications including furnaces, refrigeration, industrial ovens, and plastics.
- 4 – 20mA analog transmission output
- 20-point non-linearization scale
- 0.25% accuracy
VOLT METER

A general-purpose meter for measuring main voltage for applications including control panels and power supplies.
- Auto-detects AC or DC input
- Measure up to 600V DC/AC
- 1.0% accuracy
CT METER
A specialized meter for measuring current in conjunction with an external CT for applications including motor control, heating control, and industrial power supplies.
- For use with an external current transformer
- Monitors AC currents up to 10,000A in conjunction with a current transformer
- 0.5% accuracy
SHUNT METER
A specialized meter for measuring DC current in conjunction with an external CT for applications including motor control, heating control, and industrial power supplies.
- For use with an external current transformer
- Monitors AC currents up to 10,000A in conjunction with a current transformer
- 0.5% accuracy
FREQUENCY METER
A specialized meter for measuring frequency and speed for applications including control panels, industrial applications, and aviation.
- Accurately measures DC pulses from a sensor
- Supports a wide range of inputs between 2 – 400Hz
- 0.5% accuracy at 25C

AMP METER
A general-purpose meter for measuring AC and DC current for applications including control panels, and power supplies.
- Auto-detects AC or DC input
- Measures 5A direct or up to 10,000A with a current transformer
- 1.0% accuracy

RATE METER
A specialized meter for measuring speed, rate, and flow for applications including motor speed, pump controls, and production line monitoring.
- Process time measurement
- Wide input range of 0 – 60kHz
- Accurate to 50ppm
PROCESS METER
A specialized meter for process control applications including variable speed drives, flow and pressure transducers, and linear and non-linear sensors.
- 20-point non-linear conversion
- Measure 0 – 10V DC or 0 – 50mA
- 0.1% accuracy across the input range

POWER METER
A universal power meter for single-phase, split-phase, and 3-phase power monitoring applications:
- Works with potential and current transformers
- Modbus® RTU included
- 4 alarm setpoints
Every member of the APM meter family has unique dynamic backlighting and starburst messaging to instantly alert operators to problem conditions.
IoT Gateway: Bridging the Gap to the Digital World
For use with the entire APM range, the IoT Gateway instantly gives you the ability to remotely monitor readings and status of your systems, as well as real-time alerts via email and SMS. The IoT Gateway is plug-and-play out of the box and includes free access forever to the Trumeter Cloud dashboard.
The Trumeter IoT Gateway provides operators the ability to do the following:
- Remotely monitor up to 4 APMs from the cloud via Ethernet or 4G connection
- Customize alarm conditions and thresholds for notifications
- Receive unlimited instant email and/or text messages on alarm conditions
- Download data in CSV or XLS file formats
- Export data stored securely in the Cloud
An all-in-one remote monitoring solution designed for easy integration, the IoT Gateway with Trumeter Cloud provides a powerful feature set in a cost-effective package.
TRUMETER CLOUD: UNLEASHING THE POWER OF DATA
Data is the lifeblood of modern industry, but harnessing its full potential can be challenging. Trumeter Cloud is the solution that makes data management effortless and insightful.
The new Trumeter Cloud is the easiest way to remotely monitor the status of your systems. The plug-and-play IoT Gateway box provides instant connectivity to the entire APM line.

With the integration of the IoT Gateway via the Trumeter Cloud, save time, respond to issues faster, and be more proactive about monitoring equipment and processes.
- Easy installation and setup
- Remote monitoring of up to 4 APMs
- Email and/or text message on alarm conditions
- Exportable data securely stored in the Cloud for 45 days
By harnessing the power of Trumeter Cloud, industries can unlock the true potential of their data, leading to improved efficiency, reduced downtime, and cost savings.
Conclusion

Trumeter's Advanced Panel Meters, IoT Gateway, and Trumeter Cloud represent a transformative trio of solutions that are propelling industrial monitoring into a new era. Trumeter remains committed to providing cutting-edge solutions that help businesses stay ahead of the curve.
With APMs providing accurate measurements, the IoT Gateway connecting your processes to the digital world, and Trumeter Cloud making data management a breeze, Trumeter is truly leading the charge in the industrial monitoring revolution.
Any Questions? Contact Us!
Our experts are equipped to help you find the right part you need and get it to you quickly.
Call 800-575-5562 for additional assistance.