Selector switches are available in a variety of styles including illuminated, non-illuminated, and non-illuminated key operated. Styles offered range from maintained or spring return, incandescent or LED, and 3–50 amps. Work with a selector switch specialist to determine the best product for your application.
This overview focuses mainly on the construction and functionality of non-illuminated selector switches. The non-illuminated selector switch is represented in both the selector switch diagram as well as the selector switch video overview.
A selector switch works on a simple principle:
Selector switches are available in 2, 3, or 4-position versions and are often used when multiple control options are required. In general:
Selector switches use cams in combination with contact blocks to provide a wide range of circuit openings and closings.
For example, in a pump application, a 3-position selector switch can open or close two circuits: “hand” and “auto”. The left, center, and right positions determine how each circuit is activated.
Indicating lights are often included as part of selector switches:
Selector switches are especially useful where maintained contact is needed (e.g., Hand–Off–Auto applications).
Contact blocks are an integral part of selector switches. They can have:
Single circuits contain one NO or NC contact. This is a cost-effective option when only one contact is needed.
Dual circuits contain two contacts in one block. Common combinations include:
Dual circuit blocks save space inside enclosures and add twice the functionality, since one switch can operate two circuits.
Multiple contact blocks can also be stacked for more complex applications. For example, you can mount 4 dual-circuit blocks to a 30mm pushbutton, giving a total of 8 circuits.