Industrial Control

Enhancing Safety in Automotive Manufacturing: The Role of Stacklights, Pushbuttons, Enclosures, and Cable Entries

Written by Galco | Aug 21, 2025

The automotive manufacturing industry is a high-paced, complex environment where precision and safety are paramount. Workers are exposed to various risks, including heavy machinery, moving vehicles, and potentially hazardous materials.

To mitigate these risks and create a safer working environment, automotive manufacturers have turned to advanced technologies and equipment. Stacklights, pushbuttons, and enclosures play a crucial role in improving safety within the automotive manufacturing sector.

STACKLIGHTS: VISUAL COMMUNICATION FOR SAFETY

Stacklights, also known as signal towers or indicator lights, are prominent fixtures on the manufacturing floor. They consist of a vertical column of colored LED lights that emit distinct signals, such as red, yellow, green, and blue, to convey important information.

These lights are used in various ways to enhance safety in automotive manufacturing:

MACHINE STATUS INDICATION

Stacklights are commonly used to indicate the operational status of machines. A green light might signify normal operation, while a red light indicates a fault or stoppage. This clear visual communication helps workers identify issues quickly and respond accordingly.

EMERGENCY ALERTS

In emergency situations, stacklights can flash or emit a distinctive sound, drawing immediate attention to the problem. This ensures a rapid response from workers and minimizes the potential for accidents.

ZONE SAFETY

By using different colors, stack lights can mark safety zones within the manufacturing facility. For instance, a blue light may indicate a pedestrian-only area, ensuring that employees stay safe in high-traffic areas.

WORKFLOW COORDINATION

Stack lights can be synchronized with conveyors and assembly lines, guiding workers through their tasks with the changing colors. This helps streamline operations and reduce the risk of errors.

PUSHBUTTONS: CONTROL AND SAFETY AT YOUR FINGERTIPS

Pushbuttons (illuminated and non-illuminated) are another essential component in the automotive manufacturing industry’s safety toolkit. These devices are simple yet effective, allowing operators to control machines and processes while maintaining safety standards.

Here’s how pushbuttons contribute to safety in the automotive manufacturing industry:

MACHINE CONTROL

Pushbuttons are often used for starting and stopping machinery, enabling operators to have direct control over equipment. This ensures that machines only operate when necessary, reducing the risk of accidents caused by unintended or unauthorized use.

EMERGENCY STOP FUNCTIONS

Emergency pushbuttons are strategically placed throughout the manufacturing facility, allowing workers to quickly halt operations in case of an emergency. This immediate shutdown can prevent accidents from escalating and provide time for evacuation if needed.

LOCKOUT-TAGOUT (LOTO)

Lockout-tagout products and procedures are critical for ensuring that machines are safely de-energized during maintenance or repair. Pushbuttons equipped with lockout features allow workers to disconnect power sources safely, preventing accidental reactivation of machinery.

CLEAR SIGNALING

Pushbuttons are often color-coded and labeled to provide clear information about their function. This aids in preventing operator errors and ensures that the correct action is taken in various situations.

ENCLOSURES: PROTECTING EQUIPMENT AND PERSONNEL

Enclosures are a fundamental aspect of safety in automotive manufacturing. These protective structures house sensitive equipment, control panels, and electrical components, safeguarding them from environmental factors and unauthorized access.

Here’s how enclosures contribute to safety:

EQUIPMENT PROTECTION

Enclosures shield critical machinery and control systems from dust, moisture, and other environmental hazards. This protection extends the lifespan of equipment, reduces maintenance requirements, and minimizes the risk of malfunction due to exposure to harsh conditions.

ELECTRICAL SAFETY

Enclosures are essential for enclosing electrical components and preventing accidental contact with live wires. They also help contain electrical faults, reducing the risk of electrical fires or shocks.

HAZARDOUS MATERIAL CONTAINMENT

In automotive manufacturing, hazardous materials like chemicals or lubricants may be present. Enclosures can help contain and isolate these materials, preventing leaks or spills that could harm personnel or the environment.

SECURITY

Enclosures can be equipped with locks and access control systems to restrict entry to authorized personnel only. This prevents tampering, vandalism, or theft of valuable equipment and ensures that only qualified individuals can access sensitive areas.

CABLE ENTRIES: SAFETY FOR ENCLOSURES AND PRODUCTION PLANTS

Cable entries are a crucial element in enhancing safety in automotive manufacturing. They provide protection against electrical hazards, prevent dust and contaminants from affecting equipment, facilitate cable management, enhance fire safety, and offer environmental protection.

Additionally, cable entries in partly or fully automated production plants (including through cabinet, enclosure, machine walls, or robot bodies), can protect cables without assembled connectors as well as pneumatic and hydraulic hoses.

Conclusion

As the automotive automation industry continues to move to integrate Industry 4.0 technologies incorporating cloud and the Industrial Internet of Things (IIoT) devices, workers, components, and machine safety remains paramount as downtime caused by incidents costs the industry billions of dollars each year.

That is why Galco continues to stock, support, and supply the automotive industry with the highest quality automation safety solutions.

Any Questions? Contact Us!

Our experts are equipped to help you find the right part you need and get it to you quickly.

Call 800-575-5562 for additional assistance.