Industrial Control

DINKLE PCB Terminal Blocks: Built For the Future of Industrial Automation

Written by Galco | Aug 21, 2025

With the move to intelligent manufacturing, Industry 4.0 equipment needs to connect more electronic components to complete automation and information integrations. 

For these integrations to succeed, these components require safe, secure, and simple streamlining of connections and terminations that increase productivity and reduce downtime. 

PCB (printed circuit board) terminal blocks are the unsung heroes of this process. They help to implement signal distribution and safe energy usage. Factories use PCB terminal blocks, connector plugs, and connector sockets to secure data and power connections, terminate wires, and ground wires.  

PCB Terminal Blocks

A PCB terminal block is an electrical connector that is used to connect wires to a printed circuit board. These blocks provide a simple and efficient way to connect wires or cables to PCBs and are essential components in electronic and electrical systems.  

In their simplest form, PCB terminal blocks and connectors terminate and connect wires to a circuit or other system (application, PLC, I/O devices, external components, power sources, etc.). 

PCB terminal blocks are commonly used in a wide range of electrical and electronic applications, such as power supplies, control systems, industrial machinery, and home appliances.  

They allow for easy and convenient connection of wires to the circuit board, and they provide a simple way to connect and disconnect wires when needed.   

DINKLE PCB Connector Plugs and Sockets

DINKLE PCB connector plugs and sockets are commonly used in industrial automation systems for connecting PCBs to other devices such as sensors, actuators, and display panels. Their connectors provide a secure and reliable connection that can withstand repeated use and harsh environments.  

Some common applications of PCB connector plugs and sockets in industrial automation include: 

Sensors and Actuators

Industrial automation systems often use sensors and actuators to detect and control processes. PCB connector plugs and sockets are used to connect these devices to the PCBs, ensuring accurate measurement and control. 

Display Panels

Display panels are used to monitor and control the industrial automation system. PCB connector plugs and sockets are used to connect the display panel to the PCB, ensuring reliable and secure communication. 

Power Supplies

Power supplies are critical components in industrial automation systems, providing power to the various devices and components. PCB connector plugs and sockets are used to connect the power supply to the PCB, ensuring a secure and reliable connection. 

DINKLE PCB Terminal Blocks

DINKLE�s PCB terminal blocks are commonly used in industrial automation for connecting wires to PCBs. Their terminal blocks provide a secure and reliable connection that can withstand harsh environments, including temperature fluctuations, vibrations, and shocks. 

Industrial automation systems often require complex and precise connections, and DINKLE's PCB terminal blocks offer versatile, cost-effective solutions for these applications.  

Some common applications of PCB terminal blocks in industrial automation include: 

Control Cabinets

Control cabinets house the electronic components of industrial automation systems. PCB terminal blocks are used to connect wires from sensors, actuators, and other devices to PCBs inside the control cabinet. These connections need to be reliable and secure to ensure the system operates correctly. 

Motor Control Centers

Motor control centers (MCC) are used to control motors in industrial automation systems. PCB terminal blocks are used to connect wires from sensors and other devices to the MCC. These connections need to be secure to ensure the safety and proper operation of the motors. 

Process Automation

Process automation systems require precise control and monitoring of various parameters, such as temperature, pressure, and flow. PCB terminal blocks are used to connect sensors and other devices to PCBs, ensuring accurate and reliable measurement and control. 

The DINKLE Advantage

Power, data, and signals are paramount to maintaining operational uptime, efficiency, and productivity and PCB connector plugs, sockets, and terminal blocks must be reliable, made of high-quality materials, and promote fit, form, and function for industrial electronics and automation projects. 

What separates DINKLE's PCB terminal connectors and terminal blocks is their commitment to safe, secure, and simple streamlining of connections and terminals that increase productivity and reduce downtime. 

Simple Connections

DINKLE's PCB connectors and terminal blocks are designed with smarter selections that provide you with the optimal solution to your industrial control projects:

  • Screw connection
  • Push-in design 
  • Iron soldering 
  • Spring clamp 
  • Front screw 

Safe

DINKLE's PCB terminal block connectors and terminal blocks are made from the highest quality materials: 

  • Superior insulation ability 
  • Flammability: UL94V-0 or UL94V-2 
  • Heat resistant (Max. 225 degrees Celsius) for the reflow soldering
  • Low moisture absorption: MSL2
  • Pre-heating before reflow soldering is not required

Secure

For PCB terminal connectors and blocks to be secure, they must be made to withstand temperature fluctuations, vibration, and shocks. DINKLE uses materials and error-proofing technologies that ensure secure connections and terminations even in the harshest of environments:

  • Industrial grade (PA) material is used for insulation
  • Easy molding and excellent tensile strength 
  • Operating temperature: -40 to 110 degrees Celsius (-40 to 230 degrees Fahrenheit) 

Conclusion

PCB connector plugs, connector sockets, and terminal blocks from DINKLE use an error-proofing design and industry-leading techniques to provide electricity or signal transmissions for hundreds of applications in dozens of industries: 

  • Factory automation
  • Process automation 
  • Power automation 
  • Railway transportation 
  • New energy 
  • Equipment manufacturing 

DINKLE PCBs are optimized for Industry 4.0, designed for connecting more electrical components, and built for complete automation and information integration.  

Any Questions? Contact Us!

Our experts are equipped to help you find the right part you need and get it to you quickly.  

Call 800-575-5562 for additional assistance.