Industrial Control

Alternative Energy Power Supply Systems

Written by Galco | Aug 13, 2025

Battery Simulator Power Supply System 150, 185, 200, 260 & 330 KW, Adjustable Up To 700 VDC

Alternative Energy Power Supply SystemsThe Galco Alternative Energy Power Supply ACS 800 is a line regenerative power supply designed for battery cyclical testing in alternative energy test labs or battery production charging/discharging applications. Both Sinking and Sourcing capability to 700 vdc and 330 KW is available. An Operator HMI is included that allows a variety of control modes including battery simulation. Up to 32 ohms can be set in 1 milliohm increments.

The Galco Engineering Alternative Energy Power Supply ACS 800 DC is a high voltage, line regenerative DC power source designed specifically to simulate the following applications:

  • Battery Load
  • Fuel Cell
  • Resistance
  • DC Load
  • DC Supply
  • Battery Simulation

Features/Functionality

  • Voltage / Current Control
    • Bi-directional current and unipolar voltage output
  • Local / Remote Control
    • Local control interface by Modbus-RTU communication @ 38,400 baud to 5" Color HMI interface Remote control by Modbus-TCP, card will act as a server device listening for a client connection
  • Current / Power Limits Independently Set
    • User definable limits on forward and reverse current as well as forward and reverse power
  • Impedance simulation, set point in milliohms
  • High Resolution Setpoint Resolution / Regulation Voltage and Current Mode
    • 12-bit ADC conversion on voltage feedback with scaling for 1000 VDC yielding 0.25VDC resolution
    • High Resolution Current Feedback
    • 10-bit current resolution on current feedback with scaling for 1000 amp peak current yielding 1.0 amps resolution
  • Low Ripple Firing Circuit Design
    • 6.0 kHz PWM frequency and current regulator update rate with one current regulator per output phase Phases are staggered 120 electrical degrees to minimize output ripple voltage
  • Fast Response Voltage Regulator
    Voltage regulator update rate is 1.0 kHz
  • Fast Analog Feedback Input Channels
     
    • Actual feedback voltage and current available by two analog channels updating at 1.0 kHz as well as by Modbus/TCP to remote client
  • Relay Status Outputs
    • Four form 1A, 1Amp, 120VAC/24VDC relay contacts available for status output for indicating operational status and to control output contactors
  • E Stop Input
    • E-Stop input requiring the application of an external contact closure to allow high voltage bridge gate power application and closure of output contactors
  • Independent hardware over current and over voltage detection.
  • Adjustable Voltage Slew Rate
  • Low Pass Filter Output designed to limit ripple to a typical level below 1%
  • Full active low harmonic 480 volt input designed to regenerate power from battery back to electrical grid. The active supply unit can even compensate for fast variations in the line voltage as well as boost the DC buss voltage in order to maintain tight regulation
  • Modular Power Design allows Simulator Drive system to be sized for varying size load requirements

Alternative Energy Power Supply Programming Modes & Display

Local Control

  • Sourcing / Sinking
  • KW Limits
  • I Limits

Remote Control (Modbus)

  • Sourcing / Sinking
  • KW Limits
  • I Limits

Remote Control (0 - 20ma Analog)

  • Sourcing / Sinking
  • KW Limits
  • I Limits

Status Display

  • Output KW
  • Ouput Amps
  • Ouput VDC
  • Control Mode

Diagnostics

Adjustable PI & Ramps

Impedance Simulation

1 milliohm setpoint increments up to 32 ohms maximum

"The 200 kW DC power supply, that is designed and integrated by Galco for MSU, is capable of not only providing DC Power for MSU's hybrid powertrain tests, but also simulating the high power battery operations. We are very satisfactory with the low cost DC power supply provided by Galco."

~Guoming (George) Zhu
Associate Professor
Mechanical Engineering
Electrical and Computer Engineering
Michigan State University
Energy and Automotive Research Lab
1497 Engineering Research Court, Room E148
East Lansing, MI 48824